Shop All Push Button Control Stations
Schneider Electric
ControlStation, Dead-End, 1SelectSwtch, Blk
Mfr # 9001KYSS111
Zoro # G3458568
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Number of Gangs 1
- Legend Hand/Off/Auto
- Type of Operator Push Button
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KYSS111
- Zoro # G3458568
- UPC # 785901040125
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Overall Width | 4.17 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 4.45 in |
Hub Size - Maximum | 3/4 in |
Overall Depth | 3.62 in |
Manufacturer Warranty Length | 18 mo |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Hand/Off/Auto, Type of Operator Push Button, Action Maintained, Operator Color Black, Contact Form 1NO/1NC, NEMA Rating 13, 3, 4, IP Rating IP66, Mounting Wall, Enclosure Material Stainless Steel, Enclosure Color Silver, Standards UL Listed, Lamp Module Voltage Module Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65°C, 24V AC, 120V AC (4VZE1)
- LEGRAND Device Box, White, PVC, Boxes (40N2F55)
- FLUKE NETWORKS Replacement for Fluke 26000900 (26000900 FLUKE)
- FLUKE NETWORKS Needle Nose Plier, 6-1/2 In L (11294000)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NO, Start, 22mm (XALD101H29H7)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Close/Stop (9001KYK33)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk/Red (9001KYSK201)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001K, 10A, zinc, red, 1 push button 1NO + 1NC STOP BREAK GLASS, NEMA 3 4 13 (9001KYK117)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, PushButton, Red (XALACS1)
- SCHNEIDER ELECTRIC Control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NO+2NC (XALK178G)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-A3C-000A)
- Schneider Electric Switches