Item
|
Controller Panel
|
Display Type
|
TFT Color
|
Port Type
|
USB 2.0, USB-Mini B
|
Memory
|
128 KB Internal Data Storage, FRAM
|
Display
|
320 x 240 Pixels
|
Special Features
|
Crystal Clear Display, Digital I/Os with HSC/PTO-PWM Functions and Analog I/Os with Temperature Inputs, Numerous Communication Ports
|
Viewing Angle (Deg.)
|
40 Degrees top, 60 Degrees Bottom, 60 Degrees Left, 60 Degrees Right
|
Voltage
|
24V DC
|
For Use With
|
Allen-Bradley, FIPWAY, GE, Mitsubishi Melsec, Modbus, Modbus Plus, Modbus TCP, More, Omron Sysmac, Rockwell Automation, Siemens Simatic, Uni-TE
|
Absolute Accuracy Error
|
+/- 0.1 % of full scale cyclic ratio 1...99% fast output (PWM or PTO mode) || 1 % of full scale cyclic ratio 1...99% fast output (PWM or PTO mode) || +/- 5 % of full scale cyclic ratio 10...90% fast output (PWM or PTO mode) || +/- 10 % of full scale cyclic ratio 20...80% fast output (PWM or PTO mode) || +/- 15 % of full scale cyclic ratio 30...70% fast output (PWM or PTO mode)
|
Local Signalling
|
no indicator
|
Maximum Input Frequency
|
100 kHz fast input (encoder mode) A/B || 100 kHz fast input single phase || 100 kHz fast input pulse/direction
|
Connection Pitch
|
3.5 mm
|
Product Certifications
|
cULus 508 || cUL 1604 Class 1 Division 2 || KCC || C-tick || cULus CSA 22-2 No 142 || GOST || UKCA || UKEX
|
Electromagnetic Compatibility
|
electrostatic discharge immunity test 8 kV air discharge) IEC 61000-4-2 || electrostatic discharge immunity test 6 kV contact discharge) IEC 61000-4-2 || susceptibility to electromagnetic fields 10 V/m 80 MHz...3 GHz) IEC 61000-4-3 || electrical fast transient/burst immunity test 2 kV power lines) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV between analogue I/O and operating voltage) IEC 61000-4-4 || electrical fast transient/burst immunity test 2 kV relay wires) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV Ethernet line) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV COM line) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV CAN line) IEC 61000-4-4 || surge immunity test 2 kV power supply (common mode)) IEC 61000-4-5 || surge immunity test 1 kV power supply (differential mode)) IEC 61000-4-5 || surge immunity test 1 kV common mode digital I/O) IEC 61000-4-5 || surge immunity test 0.5 kV differential mode digital I/O) IEC 61000-4-5 || conducted RF disturbances 10 V 0.15...80 MHz) IEC 61000-4-6 || conducted emission 150 kHz...30 MHz EN 55011 || radiated emission 30 MHz...1 GHz EN 55011
|
Processor Name
|
CPU RISC
|
View Angle Horiz X Vert
|
60° left || 60° right || 40° top || 60° bottom
|
Number Of Common Point
|
1 fast input (HSC mode) || 2 digital input
|
Number Of Pages
|
limited by internal memory capacity
|
Operating System
|
Harmony
|
Immunity To Microbreaks
|
10 ms
|
Enclosure Material
|
PC/PBT
|
Relative Humidity
|
5-85 % without condensation
|
Software Designation
|
SoMachine
|
Ip Degree Of Protection
|
IP20 IEC 60529 rear panel) || IP65 IEC 60529 front panel)
|
Storage Altitude
|
0-10000 m
|
Standards
|
IEC 61000-6-2 || FCC Class A || UL 508 || EN 61131-2 || CSA C22.2 No 213 Class I Division 2 || ANSI/ISA 12-12-01
|
Configurable Filtering Time
|
0 ms no filter none) || 0.004...0.04 ms bounce filter latch/event and cumulative filter by step Nx0.5ms (64>=N>=2)) || 3...12 ms integrator none/run/stop)
|
Backlight Lifespan
|
50000 hours 65000 colours
|
Character Font
|
Japanese (ANK, Kanji) || ASCII || Taiwanese (traditional Chinese) || Korean || Chinese (simplified Chinese)
|
Marking
|
CE
|
Product Or Component Type
|
small touch HMI controller
|
Nema Degree Of Protection
|
NEMA 4X front panel
|
Maximum Output Frequency
|
100 kHz fast output (PTO mode) || 1 kHz fast output (PWM mode)
|
Operating Altitude
|
<= 6561.68 ft (2000 m)
|
Device Presentation
|
complete product
|
Discrete Input Voltage
|
24 V DC sink or source (positive/negative)
|
Discrete Input Current
|
7.83 mA fast input || 5 mA digital
|
Pollution Degree
|
2 IEC 60664
|
Overvoltage Protection
|
with
|
Discrete Output Voltage
|
24 V DC 19.2...28.8 V)transistor || 24 V DC 5...30 V)relay || 220 V AC 100...250 V)relay
|
Inrush Current
|
30 A
|
Discrete Output Number
|
2 fast output (normal mode) source || 8 digital output source
|
Integrated Connection Type
|
1 serial link - RJ45 - RS232/RS485 <= 115.2 kbits/s) || 1 Ethernet TCP/IP - RJ45 || 1 USB 2.0 type mini B || 1 USB 2.0 type A || CANopen master bus - SUB-D 9
|
[Us] Rated Supply Voltage
|
24 V 20.4-28.8 V)DC
|
Downloadable Protocols
|
CANopen || Modbus TCP/IP || Modbus
|
Sensor Power Supply
|
15-28.8 V DC >= 15 V >= 5 mA <= 5 V <= 1.5 mA || 15-28.8 V DC >= 15 V >= 2.5 mA <= 5 V <= 1 mA
|
Processor Frequency
|
333 MHz
|
Touch Panel
|
analogue
|
Input/Output Number
|
2 fast input FI0...FI1 || 14 digital input DI0...DI13 || 2 fast output FQ0...FQ1 || 8 digital output DQ0...DQ7
|
Supply
|
external source
|
Ambient Air Temperature For Storage
|
-20-60°C
|
Realtime Clock
|
built-in
|
Insulation Resistance
|
> 10 MOhm between the I/O and internal logic || > 10 MOhm between power supply and earth
|
Isolation Between Channels And Internal Logic
|
500 V DC
|
Fixing Mode
|
by 1 nut Ø 22 mm 1...6 mm thick panel
|
Maximum Cable Distance Between Devices
|
shielded cable <10 m fast input || shielded cable <100 m digital input || unshielded cable <50 m digital input
|
Maximum Pressure
|
800...1114 hPa
|
Ambient Air Temperature For Operation
|
0-50°C
|
Input Impedance
|
2.81 kOhm || 4.7 kOhm
|
Environmental Characteristic
|
corrosive gas free
|
Upgradeability
|
Upgradeable through digital modules and upgraded components
|
Vibration Resistance
|
+/- 3.5 mm 5-9 Hz) IEC 60068-2-6 || 1 gn 9-150 Hz) IEC 60068-2-6
|
Shock Resistance
|
147 m/s² 11 ms on DIN rail)IEC 60068-2-27 || 294 m/s² 6 ms on panel mounting)IEC 60068-2-27
|
Power Consumption In W
|
15 W
|
Display Resolution
|
320 x 240 pixels QVGA
|
Memory Description
|
flash NAND, 128 MB || internal data storage FRAM, 128 kB || application run DRAM, 128 MB
|
Brightness
|
16 levels via touch panel
|
Discrete Input Number
|
2 fast input (normal mode) IEC 61131-2 Type 1 || 14 digital input IEC 61131-2 Type 1
|
Discrete Output Current
|
2 A 4 A)5 ms opening contact digital output || 2 A 4 A)2 ms closing contact digital output || 300 mA2 ms fast output (normal mode) || 50 mA2 ms fast output (PWM or PTO mode)
|