Item
|
Controller
|
Input Voltage
|
24V DC/240V AC
|
Output Type
|
Relay
|
Amps
|
2 A
|
Number of Outputs
|
16
|
Clock
|
No
|
Display
|
7 Segment LED
|
Number of Inputs
|
16
|
Response Time
|
35 µs turn-off, I2 to I5 input || 10 ms turn-on output || 10 ms turn-off output || 5 µs turn-on, I0, I1, I6, I7 fast input || 35 µs turn-on, other terminals input || 5 µs turn-off, I0, I1, I6, I7 fast input || 100 µs turn-off, other terminals input
|
Standards
|
EN/IEC 61131-2 || EN/IEC 60664-1 || EN/IEC 61010-2-201
|
Resistance To Fast Transients
|
2 kV EN/IEC 61000-4-4 power lines) || 2 kV EN/IEC 61000-4-4 relay output) || 1 kV EN/IEC 61000-4-4 I/O) || 1 kV EN/IEC 61000-4-4 Ethernet line) || 1 kV EN/IEC 61000-4-4 serial link)
|
Exct Time For Event Task
|
60 µs response time
|
Vibration Resistance
|
3.5 mm 5-8.4 Hz symmetrical rail || 3.5 mm 5-8.4 Hz panel mounting || 1 gn 8.4-150 Hz symmetrical rail || 1 gn 8.4-150 Hz panel mounting
|
Transmission Rate
|
1.2 to 115.2 kbit/s (115.2 kbit/s by default) 15-15 m RS485 || 1.2 to 115.2 kbit/s (115.2 kbit/s by default) 3-3 m RS232 || 480 Mbit/s USB
|
Analogue Input Number
|
2 0 to 10 V
|
Communication Port Protocol
|
USB port USB - SoMachine-Network || non isolated serial link Modbus master/slave - RTU/ASCII or SoMachine-Network
|
Protection Type
|
without protection 5 A
|
Maximum Cable Distance Between Devices
|
shielded cable <10 m fast input || unshielded cable <30 m output || unshielded cable <30 m digital input || unshielded cable <1 m analog input
|
[Us] Rated Supply Voltage
|
100 to 240 V AC
|
Discrete Output Voltage
|
5 to 125 V DC || 5 to 250 V AC
|
Discrete Input Current
|
7 mA discrete input || 5 mA fast input
|
Discrete Output Type
|
relay normally open
|
Marking
|
CE
|
Electrical Durability
|
100000 cycles AC-12, 120 V, 240 VA, resistive || 100000 cycles AC-12, 240 V, 480 VA, resistive || 300000 cycles AC-12, 120 V, 80 VA, resistive || 300000 cycles AC-12, 240 V, 160 VA, resistive || 100000 cycles AC-15, cos phi = 0.35 , 120 V, 60 VA, inductive || 100000 cycles AC-15, cos phi = 0.35 , 240 V, 120 VA, inductive || 300000 cycles AC-15, cos phi = 0.35 , 120 V, 18 VA, inductive || 300000 cycles AC-15, cos phi = 0.35 , 240 V, 36 VA, inductive || 100000 cycles AC-14, cos phi = 0.7 , 120 V, 120 VA, inductive || 100000 cycles AC-14, cos phi = 0.7 , 240 V, 240 VA, inductive || 300000 cycles AC-14, cos phi = 0.7 , 120 V, 36 VA, inductive || 300000 cycles AC-14, cos phi = 0.7 , 240 V, 72 VA, inductive || 100000 cycles DC-12, 24 V, 48 W, resistive || 300000 cycles DC-12, 24 V, 16 W, resistive || 100000 cycles DC-13, 24 V, 24 W, inductive (L/R = 7 ms) || 300000 cycles DC-13, 24 V, 7.2 W, inductive (L/R = 7 ms)
|
Data Storage Equipment
|
2 GB SD card optional)
|
Product Certifications
|
RCM || IACS E10 || LR || CSA || cULus || DNV-GL || ABS || EAC
|
Environmental Characteristic
|
ordinary and hazardous location
|
Mounting Support
|
top hat type TH35-15 rail IEC 60715 || top hat type TH35-7.5 rail IEC 60715 || plate or panel with fixing kit
|
Electromagnetic Emission
|
conducted emissions 79 dBμV/m QP/66 dBμV/m AV power lines (AC))0.15-0.5 MHz EN/IEC 55011 || conducted emissions 73 dBμV/m QP/60 dBμV/m AV power lines (AC))0.5-300 MHz EN/IEC 55011 || conducted emissions 120 to 69 dBµV/m QP power lines)10-150 kHz EN/IEC 55011 || conducted emissions 63 dBμV/m QP power lines)1.5-30 MHz EN/IEC 55011 || radiated emissions 40 dBμV/m QP class A 10 m)30-230 MHz EN/IEC 55011 || conducted emissions 79 to 63 dBμV/m QP power lines)150-1500 kHz EN/IEC 55011 || radiated emissions 47 dBμV/m QP class A 10 m)200-1000 MHz EN/IEC 55011
|
Voltage State 0 Guaranteed
|
<= 5 V input
|
Ip Degree Of Protection
|
IP20 with protective cover in place
|
Operating Altitude
|
0 to 6561.68 ft (0 to 2000 m)
|
Ambient Air Temperature For Operation
|
-10-55 °C horizontal installation) || -10-35 °C vertical installation)
|
Configurable Filtering Time
|
0 ms input || 3 ms input || 12 ms input
|
Execution Time Per Instruction
|
0.2 µs Boolean
|
Discrete Input Number
|
24 , discrete input IEC 61131-2 Type 1
|
Memory capacity
|
256 kB user application and data RAM 10000 instructions || 256 kB internal variables RAM
|
Clock Drift
|
<= 30 s/month 25-25 °C
|
Insulation
|
between input and internal logic 500 V AC || non-insulated between analogue input and internal logic || non-insulated between analogue inputs || between supply and ground 1500 V AC || between sensor power supply and ground 500 V AC || between input and ground 500 V AC || between output and ground 1500 V AC || between supply and internal logic 2300 V AC || between sensor power supply and internal logic 500 V AC || between output and internal logic 2300 V AC || between Ethernet terminal and internal logic 500 V AC || between supply and sensor power supply 2300 V AC
|
Resistance To Electromagnetic Fields
|
10 V/m 80 MHz to 1 GHz EN/IEC 61000-4-3 || 3 V/m 1.4 GHz to 2 GHz EN/IEC 61000-4-3 || 1 V/m 2 to 2.7 GHz EN/IEC 61000-4-3
|
Surge Withstand
|
2 kV power lines (AC) common mode EN/IEC 61000-4-5 || 2 kV relay output common mode EN/IEC 61000-4-5 || 1 kV I/O common mode EN/IEC 61000-4-5 || 1 kV shielded cable common mode EN/IEC 61000-4-5 || 0.5 kV power lines (DC) differential mode EN/IEC 61000-4-5 || 1 kV power lines (AC) differential mode EN/IEC 61000-4-5 || 1 kV relay output differential mode EN/IEC 61000-4-5 || 0.5 kV power lines (DC) common mode EN/IEC 61000-4-5
|
Inrush Current
|
40 A
|
Maximum Power Consumption In Va
|
67 VA 100 to 240 V with max number of I/O expansion module || 37 VA 100 to 240 V without I/O expansion module
|
Electrical Connection
|
removable screw terminal block for inputs || removable screw terminal block for outputs || terminal block, 3 for connecting the 24 V DC power supply || connector, 4 for analogue inputs || mini B USB 2.0 connector for a programming terminal
|
Sensor Power Supply
|
24-24 V DC 250 mA supplied by the controller
|
Ambient Air Temperature For Storage
|
-25-70 °C
|
Voltage State 1 Guaranteed
|
>= 15 V input
|
Product Or Component Type
|
logic controller
|
Discrete Input Voltage Type
|
DC
|
Discrete Input Logic
|
sink or source (positive/negative)
|
Storage Altitude
|
0-3000 m
|
Permitted Overload On Inputs
|
+/- 30 V DC 5 min maximum)analog input || +/- 13 V DC permanent)analog input
|
Input Impedance
|
3.4 kOhm discrete input || 100 kOhm analog input || 4.9 kOhm fast input
|
Reset Time
|
1 s
|
Discrete Output Current
|
2A
|
Supply
|
serial)serial link supply 5 V, <200 mA
|
Shock Resistance
|
98 m/s² 11 ms
|
Control Signal Type
|
single phase || pulse/direction || A/B
|
Local Signalling
|
for PWR 1 LED (green) || for RUN 1 LED (green) || for module error (ERR) 1 LED (red) || for SD card access (SD) 1 LED (green) || for BAT 1 LED (red) || for SL1 1 LED (green) || for SL2 1 LED (green) || for I/O state 1 LED per channel (green)
|
Realtime Clock
|
with
|
Supply Voltage Limits
|
85-264 V
|
Maximum Current Per Output Common
|
7A
|
Discrete Input Voltage
|
24 V
|
Lsb Value
|
10 mV
|
Conversion Time
|
1 ms per channel + 1 controller cycle time analog input
|
Resistance To Conducted Disturbances
|
10 V 0.15 to 80 MHz EN/IEC 61000-4-6 || 3 V 0.1 to 80 MHz Marine specification (LR, ABS, DNV, GL) || 10 V spot frequency (2, 3, 4, 6.2, 8.2, 12.6, 16.5, 18.8, 22, 25 MHz) Marine specification (LR, ABS, DNV, GL)
|
Discrete Output Number
|
16 relay
|
Discrete I/O Number
|
40
|
Mechanical Durability
|
20000000 cycles relay output
|
Counting Input Number
|
4 fast input (HSC mode) 100 kHz 32 bits
|
Network Frequency
|
50/60 Hz
|
Battery Type
|
BR2032 lithium non-rechargeable 4 year(s)
|
Regulation Loop
|
adjustable PID regulator up to 14 simultaneous loops
|
Resistance To Magnetic Fields
|
30 A/m 50/60 Hz EN/IEC 61000-4-8
|
Relative Humidity
|
10-95 %, without condensation in operation) || 10-95 %, without condensation in storage)
|
Execution Time For 1 Kinstruction
|
0.3 ms event and periodic task
|
Backup Time
|
1 year 25 °C by interruption of power supply)
|
Analogue Input Resolution
|
10 bits
|
Power Supply Output Current
|
0.52-0.52 A 5 V expansion bus || 0.24-0.24 A 24 V expansion bus
|
Switching Frequency
|
20 switching operations/minute with maximum load
|
Resistance To Electrostatic Discharge
|
8 kV in air EN/IEC 61000-4-2 || 4 kV on contact EN/IEC 61000-4-2
|
Immunity To Microbreaks
|
10 ms
|
Absolute Accuracy Error
|
+/- 1 % of full scale analog input
|
Integrated Connection Type
|
USB port mini B USB 2.0 || non isolated serial link serial 1 RJ45 RS485 || non isolated serial link serial 2 RJ45 RS232/RS485
|
Output Voltage Limits
|
125 V DC || 277 V AC
|
Minimum Load
|
1 mA 5 V DC relay output
|
Pollution Degree
|
<= 2
|
Data Backed Up
|
256 kB built-in flash memory backup of application and data
|
Maximum Number Of I/O Expansion Module
|
7 (local I/O-Architecture) || 14 (remote I/O-Architecture)
|