Shop All Programmable Logic Controllers
Schneider Electric
Controller, 12 to 24VAC/DC
Mfr # TM171ODM22S
Zoro # G3462305
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 24V AC/DC
- Output Type Analog, Relay
- Amps 2 A
- Clock Yes
- Display 4 Seven-Segment Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # TM171ODM22S
- Zoro # G3462305
- UPC # 606480752797
- Country of Origin Italy
- Category Programmable Logic Controllers
Dimensions
Height | 1.26 in |
Depth | 2.99 in |
Width | 2.91 in |
Description
Controller, Input Voltage 12 to 24V AC/DC, Output Type Analog, Relay, 2 A Amps, 1 LAN expansion bus, 1 RS485 - screw terminal block Modbus serial link Slots, Timers Programmable, Yes Clock, 4 Seven-Segment Display Display, Port Type 1 LAN Expansion Bus, 1 RS485
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Power Inverter, Pure Sine Wave, 1,200 W Peak, 600 W Continuous, 2 Outlets (S600)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C4)
- NVENT HOFFMAN Guides, 417mm, Plated, Steel (PG6)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 40A, 600V AC, Indicating (LPJ-40SPI)
- SCHNEIDER ELECTRIC Processor module M340, max 1024 discrete and 256 analog I/O, Modbus, Ethernet (BMXP342020)
- SCHNEIDER ELECTRIC Logic Controller, 0.5A, 7 Outputs, 24VDC (TM221CE16T)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 7 Outputs, 100-240VAC (TM221ME16R)
- SCHNEIDER ELECTRIC Controller, 100-240VAC (TM171ODM14R)
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output (TM241CEC24T)
- SCHNEIDER ELECTRIC Analog isolated high level output module, Modicon X80, 2 outputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMO0210)
- Schneider Electric Programmable Logic Controls (PLC)