Shop All Programmable Logic Controllers
Schneider Electric
Controller, 12 to 24VAC/DC
Mfr # TM171ODM22R
Zoro # G3462524
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 24V AC/DC
- Output Type Analog, Relay
- Amps 2 A
- Clock Yes
- Display 4 Seven-Segment Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM171ODM22R
- Zoro # G3462524
- UPC # 785901711759
- Country of Origin Italy
- Category Programmable Logic Controllers
Dimensions
Width | 2.91 in |
Height | 1.26 in |
Depth | 2.99 in |
Description
Controller, Input Voltage 12 to 24V AC/DC, Output Type Analog, Relay, 2 A Amps, 1 LAN expansion bus, 1 RS485 - screw terminal block Modbus serial link Slots, Timers Programmable, Yes Clock, 4 Seven-Segment Display Display, Port Type 1 LAN Expansion Bus, 1 RS485
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15ft Cord (812418)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125G)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6CGC)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20208ST)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 26 IO, 24V DC (SR3PACK2BD)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2B201FU)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, Without Display (SR2D101BD)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 32 Inputs (XPSMC32Z)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR3B261B)
- ALLEN BRADLEY VPLB1003TPK12AA 1769L18ERBB1B (1769-L18ER-BB1B)
- Schneider Electric Programmable Logic Controls (PLC)