Shop All Programmable Logic Controllers
Schneider Electric
Controller, 12 to 24VAC
Mfr # TM171OD22R
Zoro # G3459697
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 12 to 24V AC
- Output Type Analog, Relay
- Amps 2 A
- Clock Yes
- Display 4 Seven-Segment Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM171OD22R
- Zoro # G3459697
- UPC # 606480752766
- Country of Origin Italy
- Category Programmable Logic Controllers
Dimensions
Width | 2.76 in |
Height | 3.43 in |
Depth | 2.43 in |
Description
Controller, Input Voltage 12 to 24V AC, Output Type Analog, Relay, 2 A Amps, Timers Programmable, Yes Clock, 4 Seven-Segment Display Display, Port Type LAN Expansion Bus, contacts usage Volt-free contacts, Discount Schedule PC12, Environmental Disclosure Product Environmental Profile, Modicon M171 Optimized Display 22 I/Os,, mounting support DIN rail, product specific application HVAC and pumping solution, relative humidity 10�90 Percent non-condensing, Depth 2.43 in, Height 3.43 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS630B1PAL2)
- HUBBELL Electrical Box Extension Adapter, 1 Gang, Aluminum, Outlet Box (5400-0)
- PACER GROUP Pacer 12/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W12/2RYW-FT)
- EATON Cutler-Hammer Lmt Switch Hd, Rotary Lvr, Side, .63 In, 10A (E50DR1)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2B201FU)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B262BD)
- SCHNEIDER ELECTRIC Compact discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 12 IO, 100 to 240V AC (SR2PACKFU)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 26 IO, 24V DC (SR3PACK2BD)
- SIEMENS Module (6ES7138-4FA05-0AB0)
- Schneider Electric Programmable Logic Controllers