Shop All Programmable Logic Controllers
Schneider Electric
Controller, 12 to 24V, Analog/Relay Output
Mfr # TM171OFM22R
Zoro # G3461185
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 24V
- Output Type Analog, Relay
- Amps 2 A
- Display LED
- Width 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM171OFM22R
- Zoro # G3461185
- UPC # 785901723820
- Country of Origin Italy
- Category Programmable Logic Controllers
Dimensions
Width | 5.51 in |
Height | 4.33 in |
Depth | 2.43 in |
Description
Controller, Input Voltage 12 to 24V, Output Type Analog, Relay, 2 A Amps, 1 LAN expansion bus, 1 RS485 - screw terminal block Modbus serial link Slots, Timers Programmable, LED Display, Port Type 1 LAN Expansion Bus, 1 RS485, contacts usage Volt-free contacts, Discount Schedule PC12, Modbus, Modicon M171 Optimized Flush mounting 22 I/Os, product specific application HVAC and pumping solution, Depth 2.43 in, Height 4.33 in, Width 5.51 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS2)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A8066CH)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 26 IO, 24V DC (SR3PACK2BD)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, Without Display (SR2D101FU)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B261FU)
- SCHNEIDER ELECTRIC Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC, 24 to 48V DC (BMXDRA1605)
- SCHNEIDER ELECTRIC Modular smart relay, Zelio Logic SR2 SR3, 26 IO, 12V DC, clock, display (SR3B261JD)
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC/DC (TM171ODM22R)
- Schneider Electric Programmable Logic Controllers