Shop All Programmable Logic Controllers
Schneider Electric
Controller, 100 to 240VAC
Mfr # TM171OBM14R
Zoro # G3461422
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Type Analog, Relay
- Amps 2 A
- Display No Display
- Description/Special Features Modicon M171 Optimized Blind 14 I/Os Modbus 100-240Vac, product specific application HVAC and pumping solution, contacts usage Volt-free contacts, Discount Schedule PC12, Environmental Disclosure Product Environmental Profile, mounting support DIN rail, relative humidity 10¿90 % non-condensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM171OBM14R
- Zoro # G3461422
- UPC # 606480752735
- Country of Origin Italy
- Category Programmable Logic Controllers
Dimensions
Depth | 2.43 in |
Width | 2.76 in |
Height | 3.43 in |
Description
Controller, Input Voltage 100 to 240V AC, Output Type Analog, Relay, 2 A Amps, 1 LAN expansion bus, 1 RS485 - screw terminal block Modbus serial link Slots, Timers Programmable, No Display Display, Port Type 1 LAN Expansion Bus, 1 RS485
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6517)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2646)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt (THERM16C)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output (TM241CEC24T)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 12 IO, 12V DC, clock, display (SR2B121JD)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 26 IO, 24V DC (SR3PACK2BD)
- SCHNEIDER ELECTRIC Modular smart relay, Zelio Logic SR2 SR3, 26 IO, 12V DC, clock, display (SR3B261JD)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- OMRON Programmable Relay, 12-24VDC (ZEN-20C1DT-D-V2)
- Schneider Electric Programmable Logic Controls (PLC)