Shop All Magnetic Motor Starters
Schneider Electric
Control Unit cl103Ph 0314A 24Vdc
Mfr # LUCB1XBL
Zoro # G0851999
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 0.35 to 1.4 A
- Coil Volts 24V DC
- Hz 40 to 60 Hz
- Standards EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
- Depth 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LUCB1XBL
- Zoro # G0851999
- UPC # 785901222293
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Depth | 60 mm |
Height | 66 mm |
Width | 45 mm |
Details
Item | Advcntrlunitcl103Ph 0314A 24Vdc |
Overload Relay Amp Setting | 0.35 to 1.4 A |
Coil Volts | 24V DC |
Hz | 40 to 60 Hz |
Standards | EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine |
Features | Earth fault protection; Protection against phase failure and phase imbalance; Protection against overload and short-circuit; Manual reset; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration |
Operating Voltage | 690V AC |
Description
Advcntrlunitcl103Ph 0314A 24Vdc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 32A Iec (LR2D3553)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- MIDWEST FASTENER 3/16" x 0.7" Zinc Plated Steel Conduit Clamps 6PK (66586)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB12)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD1010)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0110)
- SCHNEIDER ELECTRIC Screw Cla Base 12A Without Terminations, 24V AC/DC; 48 to 72V AC/DC; 110 to 240V AC; 110 to 220V DC (LUB120)
- SCHNEIDER ELECTRIC 12A Selfprrevstr W/Terms Luc*Bl, 24V DC, 3 Poles (LU2B12BL)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA05FU)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUB32BA)
- Schneider Electric Starters