Shop All Push Button Control Stations
Schneider Electric
Control Station, Push Button, Black/Red
Mfr # 9001KYSK203
Zoro # G3459487
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/2NC
- Number of Gangs 1
- Legend Start/Stop
- Number of Pilot Lights 0
- Type of Operator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KYSK203
- Zoro # G3459487
- UPC # 785901040095
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Control Station |
Contact Form | 1NO/2NC |
Number of Gangs | 1 |
Legend | Start/Stop |
Number of Pilot Lights | 0 |
Type of Operator | Push Button |
Number of Operators | 2 |
NEMA Rating | 1, 13, 3, 4 |
Standards | UL Listed |
Contact Rating | 10A @ 300V |
Action | Momentary/Momentary |
Mechanical Interlock | No |
Enclosure Color | Silver |
Operator Color | Black, Red |
Enclosure Material | Stainless Steel |
Mounting | Wall |
Lamp Module Voltage | Module Not Included |
AC Contact Rating | 10 A @ 300 V |
NEMA Enclosure Rating | 1, 13, 3, 4 |
Includes Mechanical Interlock | No Mechanical Interlock Included. |
Operator Configuration | Push Button |
Product Type | Control Station |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Black, Red, Contact Form 1NO/2NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 300V, Mounting Wall, Enclosure Material Stainless Steel, Enclosure Color Silver, Standards UL Listed, Lamp Module Voltage Module Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2E-X7D1-N)
- GROTE Female Pin Plug In, Blunt Cut, 18 In (66843)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-10)
- BURNDY Mechanical Conn, Terminal, 8 to 14 AWG (KPA8C)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALK178EH7)
- SCHNEIDER ELECTRIC Padlocking device, Harmony 9001K, Harmony 9001SK, 30 mm, for mushroom 41mm (9001K162)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens (ZB5FW313)
- SCHNEIDER ELECTRIC PendantControlStation, DeadEnd, 2Buttn, Blk (9001BW92YY236)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (9001KYG1Y1)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- Schneider Electric Switches