Shop All Push Button Control Stations
Schneider Electric
Control Station, Push Button, 1NO/1NC
Mfr # 9001BG210
Zoro # G3463206
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Number of Gangs 1
- Legend On/Off
- Type of Operator Push Button
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001BG210
- Zoro # G3463206
- UPC # 785901856375
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Control Station |
Contact Form | 1NO/1NC |
Number of Gangs | 1 |
Legend | On/Off |
Type of Operator | Push Button |
Number of Pilot Lights | 0 |
Number of Operators | 2 |
NEMA Rating | 1 |
Standards | CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR |
Contact Rating | 5A @ 600V |
Head Material | Plastic |
Action | Momentary/Momentary |
Mounting | Surface |
Mounting Style | Surface |
Lamp Module Voltage | Module Not Included |
AC Contact Rating | 5 A @ 600 V |
Operator Configuration | Push Button |
Product Type | Control Station |
NEMA Enclosure Rating | 1 |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend On/Off, Type of Operator Push Button, Action Momentary/Momentary, Contact Form 1NO/1NC, NEMA Rating 1, Contact Rating 5A @ 600V, Mounting Surface, Head Material Plastic, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR, Lamp Module Voltage Module Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black and Red (ZBY2306)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (LPS-RK-3-1/2SP)
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC28E0375B)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 4 Holes (XACA04H7)
- SCHNEIDER ELECTRIC Pilot light, Harmony XB5, grey plastic, white, 22mm, universal LED, plain lens, 230...240V AC (XB5AVM1)
- SCHNEIDER ELECTRIC Control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NO+2NC (XALK178G)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 12 Holes, IP65 (XACA12H7)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Grn/Red (XALACS2)
- Schneider Electric Switches