Shop All Push Button Control Stations
Schneider Electric
CONTROL STATION + OPERATORS
Mfr # 9001KYSS201
Zoro # G7654545
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 3/4/13
- For Use With indoor/outdoor
- Mounting surface mounting
- Enclosure Material Stainless Steel
- Terminal Connection screw-clamp terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KYSS201
- Zoro # G7654545
- UPC # 785901040149
- Country of Origin Mexico
- Category Push Button Control Stations
Details
Item | Control Station Operators |
NEMA Rating | NEMA 3/4/13 |
For Use With | indoor/outdoor |
Mounting | surface mounting |
Enclosure Material | Stainless Steel |
Terminal Connection | screw-clamp terminals |
Product or Component Type | complete control station |
Range of Product | Harmony 9001K |
Device Short Name | KY |
Control Station Composition | 2 push-buttons 1 NO + 2 NC START-STOP |
Contact Block Name | KA1 |
Provided Equipment | contact block, legend plate |
[Ie] Rated Operational Current AC | 10A |
Description
Control Station Operators
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-15)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons with 1NO (XACA471)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 1NC, No Legend (XALK198H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK21)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, Button, Yellow (9001KYK116)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2053)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALK178EH7)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Down/Stop (9001KYK32)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, Yellow (CPH08-C3C-000A)
- Schneider Electric Switches