Shop All Push Button Control Stations
Schneider Electric
Control station, Harmony eXLhoist, standard, XARS12D18W system with charger, shoulder belt, cable USB RJ45 and config software
Mfr # XARSK12D18W
Zoro # G7654965
Free Shipping & Returns
$2,207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator wireless
- Standards IEC 60204-1 safety, ISO 13849-1 safety, IEC 62061 safety, IEC 61508 safety, ISO 13850 safety, IEC 60204-32 hoisting applications, ETSI EN 301 489-1 radio, ETSI EN 301 489-3 radio, ETSI EN 301 489-17 radio, ETSI EN 300 440-2 radio, ETSI EN 300 328 radio, FCC part 15 radio, RSS GEN issue 3 radio, RSS 210 issue 8 radio, ARIB STD-T81 radio
- Application stop function SIL 2 maximum can reach PL d/category 3)EN/IEC 62061, 3)EN/ISO 13849-1 || emergency stop function SIL 3 maximum can reach PL e/category 4)EN/IEC 62061 ,4)EN/ISO 13849-1 || motion function SIL 1 maximum can reach PL c/category 1)EN/IEC 62061,1)EN/ISO 13849-1 || limiter protection function SIL 1 maximum can reach PL c/category 1)EN/IEC 62061, 1)EN/ISO 13849-1; hoisting applications || material handling
- Cable Entry cable gland
- Operating Distance 100 m in free air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XARSK12D18W
- Zoro # G7654965
- Country of Origin France
- Category Push Button Control Stations
Details
Item | Complete Kit Zart12DZarb18WZarc01Cabl |
Type of Operator | wireless |
Standards | IEC 60204-1 safety, ISO 13849-1 safety, IEC 62061 safety, IEC 61508 safety, ISO 13850 safety, IEC 60204-32 hoisting applications, ETSI EN 301 489-1 radio, ETSI EN 301 489-3 radio, ETSI EN 301 489-17 radio, ETSI EN 300 440-2 radio, ETSI EN 300 328 radio, FCC part 15 radio, RSS GEN issue 3 radio, RSS 210 issue 8 radio, ARIB STD-T81 radio |
Application | stop function SIL 2 maximum can reach PL d/category 3)EN/IEC 62061, 3)EN/ISO 13849-1 || emergency stop function SIL 3 maximum can reach PL e/category 4)EN/IEC 62061 ,4)EN/ISO 13849-1 || motion function SIL 1 maximum can reach PL c/category 1)EN/IEC 62061,1)EN/ISO 13849-1 || limiter protection function SIL 1 maximum can reach PL c/category 1)EN/IEC 62061, 1)EN/ISO 13849-1; hoisting applications || material handling |
Cable Entry | cable gland |
Operating Distance | 100 m in free air |
Product or Component Type | control station |
Radio Agreement | ARIB, SRRC, RSS, ANATEL, FCC, ICASA |
Number of Channels | 50 |
Range of Product | Harmony eXLhoist |
Relative Humidity | 0-95 % -20-45°C storage |
Control Station Type | wireless |
Transmission Frequency | 2.4 GHz |
Device Short Name | XARS |
Product Specific Application | hoisting applications, material handling |
Kit Composition | base station, configuration software, cable, remote control, shoulder belt |
Electromagnetic Compatibility | resistance to electrostatic discharge - test level: 4 kV class B (on contact) conforming to IEC 61000-4-2, resistance to electrostatic discharge - test level: 8 kV class B (in air) conforming to IEC 61000-4-2, resistance to radiated electromagnetic fields - test level: 10 V/m class B conforming to IEC 61000-4-3 |
Communication Network Type | wireless bluetooth low energy |
Control Station Application | stop function SIL 2 maximum can reach PL d/category 3)IEC 62061, stop function SIL 2 maximum can reach PL d/category 3)ISO 13849-1, emergency stop function SIL 3 maximum can reach PL e/category 4)IEC 62061, emergency stop function SIL 3 maximum can reach PL e/category 4)ISO 13849-1, motion function SIL 1 maximum can reach PL c/category 1)IEC 62061, motion function SIL 1 maximum can reach PL c/category 1)ISO 13849-1, limiter protection function SIL 1 maximum can reach PL c/category 1)IEC 62061, limiter protection function SIL 1 maximum can reach PL c/category 1)ISO 13849-1 |
Description
This starting kit is part of the range wireless remote control system Harmony eXLhoist. It comprises remote control system (ZART12D + ZARB18W), accessories (ZARC01 + ZARC02), USB/RJ45 (TCSMCNAM3M002P) cable and configuration software. Its innovative design and the button positions on the remote device allow intuitive and easy one-hand operation. It weighs 2.8kg. It is designed for material handling and hoisting applications. The base station and the wireless control device are UL/CSA, CE, EAC certified.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER ELECTRICAL LUG 14-4AWG (GBTA-6-S)
- GE Thermal Unit, 2.13A, PK3 (CR123H245A)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 20.4W, 22.5W, 1.7/1.5A, Panel (SLS12017T)
- IDEAL Grounding Tail, 2-Wire, 2 Forks, Green, Pk25 (30-3288)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Forward/Reverse (XALD251H29H7)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 1 2 directional push button (XACD21A0101)
- SCHNEIDER ELECTRIC Marked Legend, 60 mm For Emergncy Stp, PK5 (ZBY9320)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2173)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001K, 10A, zinc, red, 1 push button 1NO + 1NC STOP BREAK GLASS, NEMA 3 4 13 (9001KYK117)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (XALK178H7)
- KILLARK Control Station, 1/2 In, 10A @ 600V (FXCS-4B4)
- Schneider Electric Push Button Control Stations