Shop All Push Button Control Stations
Schneider Electric
Control Station, Feed-Thru, Push Button
Mfr # 9001BR218
Zoro # G3461858
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Contact Form 1NO/1NC
- Basic Material cast zinc
- Legend No Legend
- Type of Operator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001BR218
- Zoro # G3461858
- UPC # 785901600916
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Manufacturer Warranty Length | 18 mo |
Overall Height | 6.36 in |
Overall Width | 3.95 in |
Overall Depth | 4.35 in |
Hub Size - Maximum | 1/2 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend No Legend, Type of Operator Push Button, Action Maintained, Operator Color Not Applicable, Contact Form 1NO/1NC, NEMA Rating 7, 9, Contact Rating 5 @ 600V AC, IP Rating Not Applicable, Mounting Wall, Hub 1/2 in NPT, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA LR25490 Class 3211 03, UL E42259 CCN NKCR, Lamp Module Voltage Module Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0511AAA-R63/D)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP42TB)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C01C)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (XALK178H7)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- SCHNEIDER ELECTRIC Legend plate, Harmony 9001SK, 30mm, for control station, yellow, unmarked (9001SKN200)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 12 Holes, IP65 (XACA12H7)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Forward/Reverse (XALD251H29H7)
- SCHNEIDER ELECTRIC Push Button Cntrl Station, 1NC, Mshrm Head (XALK188H7)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- Schneider Electric Push Buttons & Indicators