Shop All Push Button Control Stations
Schneider Electric
Control Station, Black, Green
Mfr # XARS8L12W
Zoro # G3548764
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bluetooth Low Energy, Mercury free, Number of channels 50, Wireless
- Type of Operator wireless
- Color Black, Green
- For Use With Harmony eXLhoist Series
- Standards ARIB STD-T81, EN 12077-2, EN 13557, EN 14439, EN 14492, EN 15011, EN/IEC 60204-1, EN/IEC 60204-32, EN/IEC 61508, EN/IEC 62061, EN/ISO 13849-1, EN/ISO 13850, ETSI EN 300 328, ETSI EN 300 440-2, ETSI EN 301 489-1, ETSI EN 301 489-17, ETSI EN 301 489-3, FCC part 15, RSS 210 issue 8, RSS GEN issue 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XARS8L12W
- Zoro # G3548764
- UPC # 785901846932
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Details
Item | Control Station |
Features | Bluetooth Low Energy, Mercury free, Number of channels 50, Wireless |
Type of Operator | wireless |
Color | Black, Green |
For Use With | Harmony eXLhoist Series |
Standards | ARIB STD-T81, EN 12077-2, EN 13557, EN 14439, EN 14492, EN 15011, EN/IEC 60204-1, EN/IEC 60204-32, EN/IEC 61508, EN/IEC 62061, EN/ISO 13849-1, EN/ISO 13850, ETSI EN 300 328, ETSI EN 300 440-2, ETSI EN 301 489-1, ETSI EN 301 489-17, ETSI EN 301 489-3, FCC part 15, RSS 210 issue 8, RSS GEN issue 3 |
Application | stop function SIL 2 maximum can reach PL d/category 3)EN/IEC 62061 ; emergency stop function SIL 3 maximum can reach PL e/category 4)EN/ISO 13849-1 || motion function SIL 1 maximum can reach PL c/category 1)EN/IEC 62061, 1)EN/ISO 13849-1 || limiter protection function SIL 1 maximum can reach PL c/category 1)EN/IEC 62061 ; material handling || hoisting applications |
Cable Entry | cable gland |
Compatible with Series | eXLhoist |
Product Type | Control Station |
Description
Control Station, For Use With Harmony eXLhoist Series, Color Black, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSY)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- NVENT HOFFMAN Panel-Mount Fan Speed Controls, 120v 50 (AFANTSC)
- SCHNEIDER ELECTRIC PendantControlStation, Dead-End, Button (9001BW93B)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, Button, Yellow (9001KYK116)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001K, 10A, zinc, red, 1 push button 1NO + 1NC STOP BREAK GLASS, NEMA 3 4 13 (9001KYK117)
- SCHNEIDER ELECTRIC PendantCntrlStn, DeadEnd, 8Buttn, Blk/Wht (XACA881)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Down/Stop (9001KYK32)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NC (XALK178)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Stop/Down (XALD321H29H7)
- Schneider Electric Push Button Control Stations