Shop All Push Button Control Stations
Schneider Electric
CONTROL STATION 600VAC 5A T-B
Mfr # 9001BW260
Zoro # G7654615
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2 NO + 2 NC
- NEMA Rating NEMA 4
- Standards CE || UL listed file E42259 CCN NKCR || CSA LR25490 class 3211 03
- For Use With indoor/outdoor
- Mounting surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001BW260
- Zoro # G7654615
- Country of Origin Mexico
- Category Push Button Control Stations
Details
Item | Control Station 600Vac 5A T-B |
Contact Form | 2 NO + 2 NC |
NEMA Rating | NEMA 4 |
Standards | CE || UL listed file E42259 CCN NKCR || CSA LR25490 class 3211 03 |
For Use With | indoor/outdoor |
Mounting | surface |
Terminal Connection | screw clamp terminal |
Environmental Characteristic | dust and damp proof |
Control Station Composition | 2 push-buttons |
Range of Product | Harmony 9001B |
Product or Component Type | complete control station |
[Ie] Rated Operational Current | 5 A 600 V |
Device Short Name | 9001BW |
Description
Control Station 600Vac 5A T-B
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V AC, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, blue, 30mm, spring return, 24-28V (9001K1L35L)
- STOCKCAP Electrical Connector Plugs Polyethylene-PE-10-LDPE-YELLOW, 100PK (001486)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248BR)
- SCHNEIDER ELECTRIC Pendant Station, Up/Down Legend, Depth: 2.94 in (9001BW102Y)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001SKY201)
- SCHNEIDER ELECTRIC NO/NC Yellow Pendant Control Station (XACA205)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- SCHNEIDER ELECTRIC Marked Legend, 60 mm For Emergncy Stp, PK5 (ZBY9320)
- SCHNEIDER ELECTRIC Control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NO+2NC (XALK178G)
- Schneider Electric Push Button Control Stations