Shop All Push Button Control Stations
Schneider Electric
Control Station, 22mm Size, Size: 22 mm
Mfr # XALDAEQ3845G1H7
Zoro # G3460424
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Basic Material polycarbonate
- Legend Start/Stop
- Type of Operator Push Button
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XALDAEQ3845G1H7
- Zoro # G3460424
- UPC # 606480507083
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Overall Height | 4.17 in |
Overall Width | 2.68 in |
Hub Size - Maximum | 9/16 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.44 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 22 mm, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Green, Red, Contact Form 2NO, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Mounting Wall, Enclosure Material Plastic, Enclosure Color Dark Gray/Light Gray, Standards CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL 508, UL Listed, Lamp Module Voltage Module Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-10G-PS-24V-E-0, 3Q-M8D (SMT-10G-PS-24V-E-0,3Q-M8D)
- JANDORF Rock Switch Spst Red 3Tb (61126)
- NVENT HOFFMAN Filter Fan Shrouds, Type 4/4X HH10, Gray, Steel (HH10MS61004)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (T50T-A)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons, 1NO (XACA471H7)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 8 Holes (XACA08H7)
- SCHNEIDER ELECTRIC PendantCntrlStn, DeadEnd, 8Buttn, Blk/Wht (XACA881)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001B, 2 push buttons START-STOP, with lockout, 5A, 600V AC, 1NO + 1NC NEMA 7/9 (9001BR204)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2053)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001K, 10A, zinc, red, 1 push button 1NO + 1NC STOP BREAK GLASS, NEMA 3 4 13 (9001KYK117)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BG215)
- Schneider Electric Push Button Control Stations