Shop All Overload Relays
Schneider Electric
Control Relay 600Vac 10Amp Iec +Options
Mfr # CA3KN40GD
Zoro # G0570090
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 58 mm
- Depth 57 mm
- Standards EN/IEC 60947-4-1 || GB/T 14048.4 || UL 60947-4-1 || CSA C22.2 No 60947-4-1 || JIS C8201-4-1
- Insulation Resistance > 10 MOhm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # CA3KN40GD
- Zoro # G0570090
- UPC # 785901641247
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 58 mm |
Depth | 57 mm |
Description
Control Relay 600Vac 10Amp Iec +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- THERMOCUBE Thermocube 2 20-30F (TC-2)
- TWECO Ground Clamp 200A and Lead Assy (WS200G10)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808GNK)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22L7)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 10, 3P, 690V (LRD3359)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31BD3)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- SCHNEIDER ELECTRIC Ovrload Rely, 1 to 1.60A, 3P, Class 20,690V (LRD06L)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LR3D08L)
- SCHNEIDER ELECTRIC Ovrload Rely, 0.63 to 1A, 3P, Class 20,690V (LRD05L)
- Schneider Electric Overload Relays