Shop All Overload Relays
Schneider Electric
Control Relay 600Vac 10Amp Iec +Options
Mfr # CA3KN22BD3
Zoro # G0570048
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 58 mm
- Depth 57 mm
- Standards EN/IEC 60947-4-1 || GB/T 14048.4 || UL 60947-4-1 || CSA C22.2 No 60947-4-1 || JIS C8201-4-1
- [Uc] Control Circuit Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # CA3KN22BD3
- Zoro # G0570048
- UPC # 785901065005
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 58 mm |
Depth | 57 mm |
Description
Control Relay 600Vac 10Amp Iec +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- SQUARE D Cb Control Wire Connection Kit (2) (S37423)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, symmetrical flashing, 24...240V AC DC (RE22R1MYMR)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD30208)
- SCHNEIDER ELECTRIC Overload Relay, 25 to 40A, Class 10, 3P (LR3D340)
- SCHNEIDER ELECTRIC Overload Relay, 7 to 10A, Class 10, 3P, 690V (LRD14)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 0.40-8A (LTMR08MFM)
- SCHNEIDER ELECTRIC Overload Relay, 1.20 to 1.80A, Class 10, 3P (LR2K0307)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 91 to 135A, 3P (9065SDO15)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10, 3P (LRD350)
- ALLEN BRADLEY 5.4-27A Amp Overload Relay (193-EEED)
- Schneider Electric Motor Controls