Shop All Overload Relays
Schneider Electric
Control Relay 600Vac 10Amp Iec +Options
Mfr # CA2KN40F7
Zoro # G0570039
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 58 mm
- Depth 57 mm
- Standards EN/IEC 60947-4-1 || GB/T 14048.4 || UL 60947-4-1 || CSA C22.2 No 60947-4-1 || JIS C8201-4-1
- [Uc] Control Circuit Voltage 110 V AC 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # CA2KN40F7
- Zoro # G0570039
- UPC # 785901993001
- Country of Origin Indonesia
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 58 mm |
Depth | 57 mm |
Description
Control Relay 600Vac 10Amp Iec +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK87)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAL2)
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 37...50A, class 20 (LR3D3557)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 10A Iec (LR3D14)
- SCHNEIDER ELECTRIC 1625A Class 20 Olr W/ Everlink Power Ter (LRD325L)
- SCHNEIDER ELECTRIC Ovrload Relay, 55 to 70A, Class 10, 3P, 690V (LRD3361)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10, 3P (LRD332)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 10, 3P, 690V (LRD3357)
- ABB TF42-16, THERMAL O/L RELAY, 13.0-16.0A (TF42-16)
- Schneider Electric Overload Relays