Shop All Overload Relays
Schneider Electric
Control Relay 600Vac 10Amp Iec +Options
Mfr # CA2KN22L7
Zoro # G0570005
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 58 mm
- Depth 57 mm
- Standards EN/IEC 60947-4-1 || GB/T 14048.4 || UL 60947-4-1 || CSA C22.2 No 60947-4-1 || JIS C8201-4-1
- Contactor Application control circuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # CA2KN22L7
- Zoro # G0570005
- UPC # 785901719007
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 58 mm |
Depth | 57 mm |
Description
Control Relay 600Vac 10Amp Iec +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFRST20SNAPR)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V4)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G232)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 20, 3P, 600V (LRD365L)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10,600VAC (LR3D332)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 10 (LRD07)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40GD)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (LRD12)
- SCHNEIDER ELECTRIC Overload Relay, 0.36 to 0.54A, Class 10, 3P (LR2K0304)
- NOARK Overload 9.0-12.5A 3 Pole (RHU-5-12.5)
- Schneider Electric Motor Controls