Shop All Control Relays
Schneider Electric
Control Relay, 12 Pins, 24 to 240V AC/DC
Mfr # RM35TM50MW
Zoro # G3466146
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 5A @ 250V
- Number of Pins - Relay 6
- Mounting - Relay DIN Rail
- Standards C-Tick, CSA Certified, EN/IEC 60255-1, EN/IEC 61000-6-4, EU RoHS, GL, GOST, Reach Regulation, UL Listed
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RM35TM50MW
- Zoro # G3466146
- UPC # 785901492177
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Body Width - Relay | 1.38 in |
Overall Height - Relay | 3.54 in |
Body Height - Relay | 3.54 in |
Body Depth - Relay | 2.84 in |
Overall Depth | 2.84 in |
Body Height | 3.54 in |
Body Width | 1.38 in |
Body Depth | 2.84 in |
Width | 35 mm |
Description
Control Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 250V, Current Rating 5 A, Flat Pin Width Not Applicable, Input Voltage 24 to 240V AC/DC, Monitored Parameters Overtemperature, Phase Failure, Phase Sequence, Undertemperature, Number of Pins 12, Restart Auto, Restart Time Delay 1.5 sec, IP Rating IP30, Mounting Style DIN Rail, Body Depth 2.84 in, Body Height 3.54 in, Body Width 1.38 in, Electrical Operating Durability 100,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black and Red (ZBY2305)
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1, 12K, 4X (3LD22640TB530US2)
- SCHNEIDER ELECTRIC Plug in relay, Harmony Solid State Slim Relays, 3.5A, DC switching, input 15 to 30V DC, output 1 to 24V DC (SSL1D03BD)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC low consumption coil (CAD50BL)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 48 V DC standard coil (CAD32ED)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VAC, 10A (CAD32B7)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VAC, 10A (CA2KN31B7)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 120VAC, 10A (CA2KN31G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VDC, 10A (CA3KN22BD)
- Schneider Electric Electrical Relays