Shop All Overload Relays
Schneider Electric
Control module, 48V AC/DC, 140 F
Mfr # LX1G3QBEEA
Zoro # G810354574
product price: $275.99
/ea
Sold in multiples of 4 for $1,103.96
Free Shipping & Returns
$1,103.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Voltage 48V AC/DC
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, UL 60947-4-1A
- Compatible with Series TeSys Giga
- Body Width 4.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LX1G3QBEEA
- Zoro # G810354574
- UPC # 3606481946164
- Country of Origin China
- Category Overload Relays
Dimensions
Body Width | 4.16 in |
Overall Height | 5.69 in |
Body Height | 5.69 in |
Body Depth | 3.7 in |
Details
Item | Control module |
Number of Poles | 3 |
Voltage | 48V AC/DC |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, UL 60947-4-1A |
Compatible with Series | TeSys Giga |
IP Rating | IP20 |
Minimum Operating Temperature | -13 Degrees F |
Maximum Voltage Rating | 48V AC/DC |
Maximum Operating Temperature | 140 Degrees F |
Relay Style | IEC |
Starter Style | IEC |
Accessory Type | Control Module |
Description
Control module, Accessory Type Control Module, Starter Style IEC, NEMA Size Not Applicable, Voltage 48V AC/DC, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Female, White (HBLFBW)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Black (MS-Z101-BL)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 1.35-27A (LTMR27MFM)
- SCHNEIDER ELECTRIC Ovrload Rely, 8 to 11.5A, Class 10, NEMA 10 (LR2K0316)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10, 3P (LRD365)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, 3P, Class 20,690V (LR2D3555)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 24A Iec (LR3D22)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31BD3)
- SIEMENS Ovrload Relay, 11 to 16A, 3P, Class 10,690V (3RU21264AB0)
- Schneider Electric Overload Relays