Shop All Cooling Equipment Relays
Schneider Electric
Control Calibration Tool Kit
Mfr # TOOL-95
Zoro # G2087342
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Schneider Electric
- For Use With Mfr. Model Number AK-42309-500
- Manufacturer Model Number TOOL-95
- Compatible Manufacturer Model Number AK-42309-500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TOOL-95
- Zoro # G2087342
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Promotion Restriction | Not eligible for promotion |
Item | Calibration Kit |
Fits Brand | Schneider Electric |
For Use With Mfr. Model Number | AK-42309-500 |
Manufacturer Model Number | TOOL-95 |
Compatible Manufacturer Model Number | AK-42309-500 |
Compatible System Type | Pneumatic Calibration Tool Kit |
Accessory Type | Calibration Kit |
Description
Calibration Kit, Compatible Grainger Part Number 42FJ90, Compatible Manufacturer Model Number AK-42309-500, Compatible System Type Pneumatic Calibration Tool Kit, Manufacturer Model Number TOOL-95
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT Line Terminator Blockoff Kit, 16mm OD lne (77516)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-500)
- SPENCE Steam Trap, 400 psi, 800F, 4-5/16 In. L (TSBT-TUD9MS)
- BELIMO Mounting Bracket, Universal, Actuator (ZG-103)
- SCHNEIDER ELECTRIC Valve Repair Part, Force Plunger (FYBA-53-9)
- SCHNEIDER ELECTRIC Thermostat, (16) Reverse, (25) Direct (2218-133)
- SCHNEIDER ELECTRIC Damper Actuator, Less Linkage, 5 to 10 psi (M572-3308)
- SCHNEIDER ELECTRIC Thermostat Accessory Wire Guard (AT-1163)
- SCHNEIDER ELECTRIC Valve Union, 1/2", 4.4 gpm (VB-7211-0-4-4)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 4 to 20mA (MS51-7103-160)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating (M112A01)
- Schneider Electric Cooling Equipment Relays