Shop All Contactor Accessories
Schneider Electric
Control block for TeSys Deca D80/D95
Mfr # LA9D8067
Zoro # G3612178
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Category control accessory
- Product Or Component Type control circuit take-off
- Device Short Name LA9D
- Product Compatibility LC1D80 || LC1D95
- Range of Product TeSys Deca
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9D8067
- Zoro # G3612178
- UPC # 785901867197
- Country of Origin France
- Category Contactor Accessories
Details
Item | Contactor Connector Iec |
Accessory / Separate Part Category | control accessory |
Product Or Component Type | control circuit take-off |
Device Short Name | LA9D |
Product Compatibility | LC1D80 || LC1D95 |
Range of Product | TeSys Deca |
Description
Contactor Connector Iec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE 12" Double-Loop, PVC-Coated Wire Ties (16PVC12)
- GARDNER BENDER Assorted Cable Ties PK 650 (65001)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- NVENT HOFFMAN Rack Panels, 2Ux19.00, Lt Gray, Steel (P19RP2UP)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- SCHNEIDER ELECTRIC Set of Connection, IEC (LA9G3761)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- DAYTON Mechanical Interlock, Reversing, IEC, 9-32A (6FZJ1)
- Schneider Electric Contactor Accessories