Shop All Push Button Enclosures
Schneider Electric
ContrlStationEnclosur, 22mm, 3Hole, Plastic
Mfr # XALK03H7
Zoro # G3547452
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Columns 1
- Material Polycarbonate
- Dimensions 5.35 in H x 2.68 in W x 2.09 in D
- NEMA Rating 13, 4X
- Cable Entry 1 knock-out for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XALK03H7
- Zoro # G3547452
- UPC # 606480502729
- Country of Origin Czechia
- Category Push Button Enclosures
Dimensions
Dimensions | 5.35 in H x 2.68 in W x 2.09 in D |
Height | 5.35 in |
Width | 2.68 in |
Depth | 2.09 in |
Overall Depth | 2 1/16 in |
Overall Width | 2 11/16 in |
Compatible Conduit Size - Maximum | 14 mm |
Panel Cutout Diameter | 22 mm |
Overall Height | 5 3/8 in |
Description
Control Station Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 13, 4X, Dimensions 5.35 in H x 2.68 in W x 2.09 in D, Material Polycarbonate, Height 5.35 in, Width 2.68 in, Depth 2.09 in, Color Yellow, Type Control Station, For Use With 22 mm Control and Signaling Units, Mounting Style Front Mounting, Rear Mounting, Standards IP66 IEC 60529, IP67 Rating, IP69 Rating, IP69K Rating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT Circuit Breaker, 5A, 250V AC (383720)
- GROTE Female Pin Plug In, Chassis Ground, 6 In (66812)
- TAYMAC Lampholder External Gasket, NOVAL Accessory, Rubber, Gasket (GK240)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., Metal (XAPG19501)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 10 Holes (9001SKYP10)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Holes, Metal (XAPG49504)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalb Sp (XALD321S1H7)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- HOFFMAN Pushbutton Enclosure, 22mm, 2 Hole, Plastic (VM533-PBM2)
- Schneider Electric Switches