Shop All Control Relays
Schneider Electric
Contactor+Relay Trans Suppressor 2448 V
Mfr # LA4SKE1E
Zoro # G0847850
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ambient Air Temperature For Storage -50-70°C
- Maximum Peak Voltage 2 Uc
- Range TeSys
- Ambient Air Temperature For Operation -20-50°C
- [Uc] Control Circuit Voltage 24...48 V AC || 24...48 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA4SKE1E
- Zoro # G0847850
- UPC # 785901866800
- Country of Origin Czechia
- Category Control Relays
Details
Item | Contactor+Relay Trans Suppressor 2448 V |
Ambient Air Temperature For Storage | -50-70°C |
Maximum Peak Voltage | 2 Uc |
Range | TeSys |
Ambient Air Temperature For Operation | -20-50°C |
[Uc] Control Circuit Voltage | 24...48 V AC || 24...48 V DC |
Product Compatibility | CA2SK || LC1SK06 || CA3SK || LC1SKGC || LP1SK06 |
Mounting Location | right hand side |
Device Short Name | LA4SK |
Product Or Component Type | suppressor module |
Suppressor Technology | varistor (peak limiting) |
Description
Contactor+Relay Trans Suppressor 2448 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61052301)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Red (HS359-S50-RED)
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JKS-80)
- SCHNEIDER ELECTRIC Level control relay, Harmony Control Relays, 8A, 2CO, 24...240V AC DC (RM22LA32MR)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, asymmetrical flashing, 24...240V AC DC (RE22R1MLMR)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VDC, 10A (CA3SK20BD)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 2CO, 0.05s...300h, off delay, 24...240V AC DC (RE22R2CMR)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 120VAC, 10A (CA2KN22G7)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC480VAC10A (CAD32T7)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 110 V DC standard coil (CAD50FD)
- Schneider Electric Electrical Relays