Shop All Magnetic Contactors
Schneider Electric
Contactor+Relay Suppressor Lc1+Lp1
Mfr # LA4DA2U
Zoro # G0569655
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC 60947-5-1 || EN 60947-5-1 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.5
- Product Compatibility 3P LC1D80 to D150 || 4P LC1D80004 to D115004 || 4P LC1D40008 to D80008
- Maximum Peak Voltage 3 Uc
- Suppressor Technology RC circuit
- Mounting Location top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LA4DA2U
- Zoro # G0569655
- UPC # 785901260011
- Country of Origin France
- Category Magnetic Contactors
Details
Item | Contactor+Relay Suppressor Lc1+Lp1 |
Standards | IEC 60947-5-1 || EN 60947-5-1 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.5 |
Product Compatibility | 3P LC1D80 to D150 || 4P LC1D80004 to D115004 || 4P LC1D40008 to D80008 |
Maximum Peak Voltage | 3 Uc |
Suppressor Technology | RC circuit |
Mounting Location | top |
Ambient Air Temperature For Operation | -25-55°C |
Device Short Name | LA4D |
Product Or Component Type | suppressor module |
Mounting Mode | by screws |
Ambient Air Temperature For Storage | -40-80°C |
Product Certifications | UL || CSA |
Range | TeSys |
Ip Degree Of Protection | IP2XIEC 60529 |
[Uc] Control Circuit Voltage | 110 to 240 V AC 50/60 Hz |
Description
Contactor+Relay Suppressor Lc1+Lp1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- TECHFLEX Deutsch, Connector Kit, 4 Pin (DT04GY)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 220V AC, 50/60 Hz (LC1D95M7)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13BD)
- SCHNEIDER ELECTRIC Capacitor contactor, Tesys Deca, 63kVAR at 400/415V 50Hz, 120V AC 50/60Hz coil, screw clamp terminals (LC1DWK12G7)
- SCHNEIDER ELECTRIC Suppressor module, varistor, TeSys K, 50 to 129V (LA4KE1FC)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (T02BN13G7)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- SQUARE D NEMA Contactor, Type S, nonreversing, Size 1, 27A, 10HP at 575VAC, 3 phase, up to 100kA, 4 pole, 120VAC coil, open (8502SCO3V02S)
- Schneider Electric Contactors & Contacts