Shop All Magnetic Contactors
Schneider Electric
Contactor+Relay Suppressor Lc1+Lp1
Mfr # LA4DA2G
Zoro # G0849871
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-5-1 || EN 60947-5-1 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.5
- Ambient Air Temperature For Storage -40-80°C
- [Uc] Control Circuit Voltage 50 to 127 V AC 50/60 Hz
- Ambient Air Temperature For Operation -25-55°C
- Product Compatibility 3P LC1D80 to D150 || 4P LC1D80004 to D115004 || 4P LC1D40008 to D80008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LA4DA2G
- Zoro # G0849871
- UPC # 785901260004
- Country of Origin France
- Category Magnetic Contactors
Details
Item | Contactor+Relay Suppressor Lc1+Lp1 |
Standards | IEC 60947-5-1 || EN 60947-5-1 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.5 |
Ambient Air Temperature For Storage | -40-80°C |
[Uc] Control Circuit Voltage | 50 to 127 V AC 50/60 Hz |
Ambient Air Temperature For Operation | -25-55°C |
Product Compatibility | 3P LC1D80 to D150 || 4P LC1D80004 to D115004 || 4P LC1D40008 to D80008 |
Product Certifications | UL || CSA |
Mounting Mode | by screws |
Ip Degree Of Protection | IP2XIEC 60529 |
Range | TeSys |
Device Short Name | LA4D |
Maximum Peak Voltage | 3 Uc |
Mounting Location | top |
Suppressor Technology | RC circuit |
Product Or Component Type | suppressor module |
Description
Contactor+Relay Suppressor Lc1+Lp1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- RACO Electrical Box, 11.8 cu in, Ceiling/Wall Box, Steel, Octagon (112)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No (XTCE025C01C)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- SCHNEIDER ELECTRIC 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN23G7)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (T02BN13G7)
- SCHNEIDER ELECTRIC 250VAC Coil Suppressor Module (LA4DE2U)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- SCHNEIDER ELECTRIC Mechanical and electrical interlock, TeSys Deca reversing & changeover, 2 contactors LC1D80-D95 AC coil (LA9D4002)
- GE Coil 115/120V-Ac Size 1 Contactor Parts And Accessory (15D21G002)
- Schneider Electric Contactors & Contacts