Shop All Magnetic Contactors
Schneider Electric
Contactor+Relay Suppressor Lc1+Lp1
Mfr # LA4DA2E
Zoro # G0849865
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC 60947-5-1 || EN 60947-5-1 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.5
- Product Or Component Type suppressor module
- Device Short Name LA4D
- [Uc] Control Circuit Voltage 24 to 48 V AC 50/60 Hz
- Range TeSys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA4DA2E
- Zoro # G0849865
- UPC # 785901259992
- Country of Origin France
- Category Magnetic Contactors
Details
Item | Contactor+Relay Suppressor Lc1+Lp1 |
Standards | IEC 60947-5-1 || EN 60947-5-1 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.5 |
Product Or Component Type | suppressor module |
Device Short Name | LA4D |
[Uc] Control Circuit Voltage | 24 to 48 V AC 50/60 Hz |
Range | TeSys |
Ambient Air Temperature For Storage | -40-80°C |
Suppressor Technology | RC circuit |
Maximum Peak Voltage | 3 Uc |
Mounting Location | top |
Product Compatibility | 3P LC1D80 to D150 || 4P LC1D80004 to D115004 || 4P LC1D40008 to D80008 |
Ambient Air Temperature For Operation | -25-55°C |
Mounting Mode | by screws |
Ip Degree Of Protection | IP2XIEC 60529 |
Product Certifications | UL || CSA |
Description
Contactor+Relay Suppressor Lc1+Lp1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 2" x 1' (6-Pack), Light Gray (D1.5X2LG6)
- GLOBAL INDUSTRIAL 6 outlet Power Strip, 2.5' Cord, 14/3C, Lighted Switch, 15A, 125V, 1875W, White, UL/CUL (500802)
- TOYOGIKEN Terminal Box Other Electrical Component (BOXTM-2002)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- SCHNEIDER ELECTRIC Capacitor contactor, Tesys Deca, 63kVAR at 400/415V 50Hz, 120V AC 50/60Hz coil, screw clamp terminals (LC1DWK12G7)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13BD)
- SCHNEIDER ELECTRIC Electrical Connection Set Tesys Dlineiec (LAD9V5)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- SCHNEIDER ELECTRIC IEC contactor, TeSys Deca, nonreversing, 12A, 7.5HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, low consumption 12VDC coil (LC1D12JL)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- Schneider Electric Motor Controls