Shop All Magnetic Contactors
Schneider Electric
Contactor+Relay Suppressor
Mfr # LA4DC3U
Zoro # G0849969
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5
- Ambient Air Temperature For Storage -40-80°C
- Suppressor Technology flywheel diode
- Maximum Peak Voltage 1 Uc
- Ip Degree Of Protection IP2XIEC 60529
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA4DC3U
- Zoro # G0849969
- UPC # 785901260288
- Country of Origin France
- Category Magnetic Contactors
Details
Item | Contactor+Relay Suppressor |
Standards | IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5 |
Ambient Air Temperature For Storage | -40-80°C |
Suppressor Technology | flywheel diode |
Maximum Peak Voltage | 1 Uc |
Ip Degree Of Protection | IP2XIEC 60529 |
Mounting Mode | by screws |
Ambient Air Temperature For Operation | -25-55°C |
Mounting Location | top |
Range | TeSys |
[Uc] Control Circuit Voltage | 24 to 250 V DC |
Device Short Name | LA4D |
Product Certifications | UL || CSA |
Product Compatibility | 4P LP1D80 || 3P LC1D80 to D95 || 4P LP1D40 to D65 |
Product Or Component Type | suppressor module |
Description
Contactor+Relay Suppressor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - Natural White (CCUC9-150-C-NATURAL)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Orange (AT1607-OR)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6517)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- SCHNEIDER ELECTRIC Capacitor contactor, Tesys Deca, 63kVAR at 400/415V 50Hz, 120V AC 50/60Hz coil, screw clamp terminals (LC1DWK12G7)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- SCHNEIDER ELECTRIC 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN23G7)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3, Hz: 50/60 (8502SEO2V02S)
- Schneider Electric Contactors & Contacts