Shop All Magnetic Contactors
Schneider Electric
Contactor+Relay Suppressor
Mfr # LA4DB3B
Zoro # G3156478
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5
- Mounting Mode by screws
- Maximum Peak Voltage 2 Uc
- Ambient Air Temperature For Operation -25-55°C
- Mounting Location top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA4DB3B
- Zoro # G3156478
- UPC # 785901931249
- Country of Origin France
- Category Magnetic Contactors
Details
Item | Contactor+Relay Suppressor |
Standards | IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5 |
Mounting Mode | by screws |
Maximum Peak Voltage | 2 Uc |
Ambient Air Temperature For Operation | -25-55°C |
Mounting Location | top |
Ambient Air Temperature For Storage | -40-80°C |
Product Or Component Type | suppressor module |
Product Certifications | UL || CSA |
Range | TeSys |
Product Compatibility | 4P LP1D80 || 3P LC1D80 to D95 || 4P LP1D40 to D65 |
Ip Degree Of Protection | IP2XIEC 60529 |
Suppressor Technology | bidirectional peak limiting diode |
[Uc] Control Circuit Voltage | 24 V DC |
Device Short Name | LA4D |
Description
Contactor+Relay Suppressor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 100 Pk Cable Clamps .47" 12Mm (CBMCC2)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC1I)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- SCHNEIDER ELECTRIC Varistorclip On Contactor D0938 3P 24/48 (LAD4VE)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- SCHNEIDER ELECTRIC Capacitor contactor, Tesys Deca, 63kVAR at 400/415V 50Hz, 120V AC 50/60Hz coil, screw clamp terminals (LC1DWK12G7)
- SCHNEIDER ELECTRIC Mechanical and electrical interlock, TeSys Deca reversing & changeover, 2 contactors LC1D80-D95 AC coil (LA9D4002)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V06)
- Schneider Electric Motor Controls