Shop All Magnetic Contactors
Schneider Electric
Contactor+Relay Suppressor 130250V
Mfr # LA4KE1UG
Zoro # G3510538
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26 mm
- Width 6 mm
- Depth 22 mm
- Standards UL 60947-5-1 || CSA C22.2 No 60947-5-1 || EN/IEC 60947-5-1
- Ambient Air Temperature For Storage -50-80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA4KE1UG
- Zoro # G3510538
- UPC # 785901870050
- Country of Origin Indonesia
- Category Magnetic Contactors
Dimensions
Height | 26 mm |
Width | 6 mm |
Depth | 22 mm |
Details
Item | Contactor+Relay Suppressor 130250V |
Standards | UL 60947-5-1 || CSA C22.2 No 60947-5-1 || EN/IEC 60947-5-1 |
Ambient Air Temperature For Storage | -50-80°C |
Device Short Name | LA4K |
Suppressor Technology | varistor (peak limiting) |
Product Or Component Type | suppressor module |
Protective Treatment | TCIEC 60068 || TCDIN 50016 |
Range | TeSys |
Product Compatibility | LC1K || LP1K || LP4K || CA2K || CA3K |
Ip Degree Of Protection | IP2XIEC 60529 |
Product Certifications | UL || CSA || CE || UKCA |
Ambient Air Temperature For Operation | -25-50°C |
Mounting Mode | clip-on |
Local Signalling | LED |
Maximum Peak Voltage | 2 Uc |
Mounting Location | front side |
[Uc] Control Circuit Voltage | 130 to 250 V AC || 130 to 250 V DC |
Description
Contactor+Relay Suppressor 130250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Red (HS359-S50-RED)
- STA-KON 18-14 AWG Nylon Ring Terminal 1/2" Stud PK100 (RB14-12)
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- MERSEN IEC NH Fuse Link, C22 Series, 125A, gG, 690V AC, Square (C228461)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- SCHNEIDER ELECTRIC 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN23G7)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13BD)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- EATON 120VAC Reversing Magnetic Contactor 3P 9A NEMA 00 (CN55AN3AB)
- Schneider Electric Motor Controls