Shop All Magnetic Contactors
Schneider Electric
Contactor+Relay Interface Module 250V
Mfr # LA4DFB
Zoro # G0569600
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12 mm
- Standards IEC 60255-5
- Control Circuit Voltage Limits 17 to 30 V at 20°C DC
- [Ui] Rated Insulation Voltage 250 V - control circuit IEC 60947-5-1
- Device Short Name LA4D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA4DFB
- Zoro # G0569600
- UPC # 785901260905
- Country of Origin Tunisia
- Category Magnetic Contactors
Dimensions
Height | 12 mm |
Description
Contactor+Relay Interface Module 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Maintained (9007C)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JXH1D)
- BUCHANAN Butt Splice Connector, Copper, PK100 (2006S)
- NVENT HOFFMAN Dual Thermostat (ADLTEMP)
- SCHNEIDER ELECTRIC 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN23G7)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (T02BN13G7)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- SCHNEIDER ELECTRIC Varistorclip On Contactor D0938 3P 24/48 (LAD4VE)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AF)
- Schneider Electric Magnetic Contactors