Shop All Auxiliary Contacts
Schneider Electric
Contactor+Relay Aux Contact 575Vac 10A
Mfr # LA1KN04
Zoro # G3156441
original price:
$22.09
18% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NC Aux. Contacts 4
- Amps 10 A
- Mounting Front
- For Use With TeSys K LC1K, TeSys K CA2K, TeSys K CA3K
- Voltage 690V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA1KN04
- Zoro # G3156441
- UPC # 785901898672
- Country of Origin Indonesia
- Category Auxiliary Contacts
Dimensions
Width | 38 mm |
Depth | 35 mm |
Height | 30 mm |
Details
Item | Contactor+Relay Aux Contact 575Vac 10A |
Number of NC Aux. Contacts | 4 |
Amps | 10 A |
Mounting | Front |
For Use With | TeSys K LC1K, TeSys K CA2K, TeSys K CA3K |
Voltage | 690V AC |
Standards | EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1, GB/T 14048.5, JIS C8201-5-1, CB, CCC, CE, UKCA |
Features | Mercury Free, Toxic Heavy Metal Free |
Description
Contactor+Relay Aux Contact 575Vac 10A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- SCHNEIDER ELECTRIC Timer Attachment (8501XTE1)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601BW1)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 277/480VAC (HBL2826)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN11)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN20)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN13)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN01)
- SCHNEIDER ELECTRIC Auxiliary contact block, Side, 500V AC (LAG8N203)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111LA11)
- Schneider Electric Auxiliary Contacts