Shop All Contactor Accessories
Schneider Electric
Contactor Time Delay Auxcontact Block
Mfr # LADS2
Zoro # G0653348
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48 mm
- Product Or Component Type time delay auxiliary contact block
- Ambient Air Temperature For Storage -60-80°C
- Mounting Location front
- Product Certifications IECEE CB Scheme || UL || CSA || CCC || EAC || UKCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LADS2
- Zoro # G0653348
- UPC # 785901213840
- Country of Origin France
- Category Contactor Accessories
Dimensions
Height | 48 mm |
Width | 44 mm |
Depth | 61 mm |
Description
Contactor Time Delay Auxcontact Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 60 A Amps, 120/208V AC, Flush Mount, Single Outlet, 18-60R, Black (HBL7301A)
- ZORO SELECT Coupling, Setscrew, 1 In (5XC17)
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- AC WORKS Adapter 15A 5-15P Plug to Locking 15A L5-15R Female Connector (AD515L515)
- SCHNEIDER ELECTRIC Set of Connection, IEC (LA9G3761)
- SCHNEIDER ELECTRIC Set of power connections, parallel and reverser busbars, for 3P reversing contactors assembly, LC1D40A-D80A (LA9D65A69)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- SCHNEIDER ELECTRIC Contactor Lug Kit 150Amp 185 Amp Iec (DZ2FG6)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC LoadSide Conn, For Use w/D9-D32Contactors (LAD9V6)
- ABB CA5-22M, AUX BLK, 2NO-2NC, PK 2 (CA5-22M)
- Schneider Electric Motor Controls