Shop All Replacement Coils
Schneider Electric
CONTACTOR TESYS D 18 A 24 VDC COIL
Mfr # LC1D18BD
Zoro # G710953754
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D18BD
- Zoro # G710953754
- Country of Origin Indonesia
- Category Replacement Coils
Details
Item | CONTACTOR TESYS D 18 A 24 VDC COIL |
Description
CONTACTOR TESYS D 18 A 24 VDC COIL
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE UL Class Fuse, Fast-Acting, 440mA, 1000V AC (943121)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT6, 50-Pack (VDV826-703)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 20 in D, NEMA 3R; 4; 12; 13, Hinged (N412302420C)
- INTERMATIC Digital Timer, 24 hr., 3 SPST, 120/240V (PE153)
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 32 A 24 VDC COIL (LC1D32BD)
- SCHNEIDER ELECTRIC Deck, Adder (8501XB40)
- SCHNEIDER ELECTRIC Timer Attachment (8501XTE1)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 120VAC, 50/60Hz (LXD3G7)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1B7)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6U7)
- SQUARE D NEMA Control Relay6NO120VAC10A (8501XO60V02)
- Schneider Electric Contactors & Contacts