Shop All Time Delay Relays
Schneider Electric
Contactor Suppressor Lc1+Lp1
Mfr # LA4DE3E
Zoro # G0849941
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input or Control Voltage 24...48 V DC
- Mounting - Relay top
- Standards UL Listed || CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LA4DE3E
- Zoro # G0849941
- UPC # 785901260080
- Country of Origin France
- Category Time Delay Relays
Details
Item - Relay | suppressor module |
Input or Control Voltage | 24...48 V DC |
Mounting - Relay | top |
Item | Contactor Suppressor Lc1+Lp1 |
Standards | UL Listed || CSA |
Description
Contactor Suppressor Lc1+Lp1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.39 In (ZCE10)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12362412)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 2m (7000-08061-2110200)
- KILLARK Front Cover, HazLoc, 1P, On/Off (FXS-1C)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK13V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-12D)
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 8 Pins (REXL2TMP7)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC/24-240VAC, 4 Pins (RE22R2MMU)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK60V14)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK42V20)
- HONEYWELL THERMAL SOLUTIONS R7847C1005 Rectification (R7847C1005)
- Schneider Electric Time Delay Relays