Shop All Contactor Accessories
Schneider Electric
Contactor Mech Latch Contact Block Iec
Mfr # LAD6K10F
Zoro # G0653287
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Or Component Type mechanical latch block
- Product Certifications UL || CSA
- Tripping Control manual || electrical
- [Ui] Rated Insulation Voltage 690 V IEC 60947-5-1
- Mounting Location front side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD6K10F
- Zoro # G0653287
- UPC # 785901842385
- Country of Origin France
- Category Contactor Accessories
Details
Item | Contactor Mech Latch Contact Block Iec |
Product Or Component Type | mechanical latch block |
Product Certifications | UL || CSA |
Tripping Control | manual || electrical |
[Ui] Rated Insulation Voltage | 690 V IEC 60947-5-1 |
Mounting Location | front side |
Ip Degree Of Protection | IP2XVDE 0106 |
On-Load Factor | 0.1 |
[Uc] Control Circuit Voltage | 110/127 V AC 50/60 Hz || 110/127 V DC |
Protective Treatment | THIEC 60068 |
Product Compatibility | LC1D09...D38 AC/DC || LC1DT20...DT40 AC/DC || LC1D40A...D80A 3 phase AC/DC || LC1DT60A 3 phases + neutral AC/DC || LC1DT80A 3 phases + neutral AC/DC |
Power Required In Va | 25 AC |
Mechanical Durability | 500000 cycles |
Ambient Air Temperature For Storage | -40-80°C |
Maximum Operating Rate | 1200 cyc/h |
Range | TeSys |
Ambient Air Temperature For Operation | -25-55°C |
Power Required In W | 30 W DC |
Control Circuit Voltage | 110/127 V AC 50/60 Hz; 110/127 V DC |
Description
Contactor Mech Latch Contact Block Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRRED25)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- SOUTHWIRE 1/2 in. Liquidtight NM Straight PVC Conduit Fitting Connector (58133602)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- SCHNEIDER ELECTRIC Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC (LA2KT2U)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- SCHNEIDER ELECTRIC Contactor Lug Kit 150Amp 185 Amp Iec (DZ2FG6)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- Schneider Electric Contactor Accessories