Shop All Contactor Accessories
Schneider Electric
Contactor Mech Latch Contact Block Iec
Mfr # LAD6K10B
Zoro # G0653278
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Required In Va 25 AC
- Range TeSys
- Mounting Location front side
- Ambient Air Temperature For Operation -25-55°C
- Ambient Air Temperature For Storage -40-80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD6K10B
- Zoro # G0653278
- UPC # 785901454915
- Country of Origin France
- Category Contactor Accessories
Details
Item | Contactor Mech Latch Contact Block Iec |
Power Required In Va | 25 AC |
Range | TeSys |
Mounting Location | front side |
Ambient Air Temperature For Operation | -25-55°C |
Ambient Air Temperature For Storage | -40-80°C |
Product Compatibility | LC1D09...D38 AC/DC || LC1DT20...DT40 AC/DC || LC1D40A...D80A 3 phase AC/DC || LC1DT60A 3 phases + neutral AC/DC || LC1DT80A 3 phases + neutral AC/DC |
Protective Treatment | THIEC 60068 |
[Ui] Rated Insulation Voltage | 690 V IEC 60947-5-1 |
Power Required In W | 30 W DC |
Product Or Component Type | mechanical latch block |
Ip Degree Of Protection | IP2XVDE 0106 |
[Uc] Control Circuit Voltage | 24 V DC || 24 V AC 50/60 Hz |
Product Certifications | UL || CSA |
Tripping Control | manual || electrical |
On-Load Factor | 0.1 |
Maximum Operating Rate | 1200 cyc/h |
Mechanical Durability | 500000 cycles |
Control Circuit Voltage | 24 V DC; 24 V AC 50/60 Hz |
Description
Contactor Mech Latch Contact Block Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC50D0500)
- WIREMOLD USB Plugmold, White, 9 Outlets, 2 USB, 5 ft. (WH20GB506TRUSB)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R12W)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN203)
- SCHNEIDER ELECTRIC D40A To D65A Rc 110240V Suppressor (LAD4RC3U)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- SCHNEIDER ELECTRIC LoadSide Conn, For Use w/D9-D32Contactors (LAD9V6)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- GOODMAN Cont2P030024Vs Cont, 2 Pole, 30 (CONT2P0300)
- Schneider Electric Contactor Accessories