Shop All Contactor Accessories
Schneider Electric
Contactor Kitreversing W/O Interlock 32A
Mfr # LAD9R1
Zoro # G0653241
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range TeSys || Linergy
- Poles Description 3P
- Product Compatibility LC1D09 || LC1D12 || LC1D18 || LC1D25 || LC1D32 || LC1D38
- Device Short Name LAD9
- Product Or Component Type kits for reversing contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD9R1
- Zoro # G0653241
- UPC # 785901046646
- Country of Origin France
- Category Contactor Accessories
Details
Item | Contactor Kitreversing W/O Interlock 32A |
Range | TeSys || Linergy |
Poles Description | 3P |
Product Compatibility | LC1D09 || LC1D12 || LC1D18 || LC1D25 || LC1D32 || LC1D38 |
Device Short Name | LAD9 |
Product Or Component Type | kits for reversing contactor |
Kit Composition | mechanical interlock || set of power connection |
Range Compatibility | TeSys (TeSys D) contactor || TeSys (TeSys Deca) |
Description
Kit for assembling 3P reversing contactors, LC1D09-D38 with screw clamp terminals, without electrical interlock
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Clamp, Stainless Steel, 3.9 In. L (S62000SP00)
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (18RA-516)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL4)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Blue (HS365-S100-BLUE)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/Interlock32A (LAD9R1V)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- Schneider Electric Motor Controls