Shop All Contactor Accessories
Schneider Electric
Contactor Kit Rev W/Interlock 32A
Mfr # LADT9R1V
Zoro # G0653418
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Or Component Type kits for changeover contactor
- Range TeSys || Linergy
- Range Compatibility TeSys (TeSys D) contactor || TeSys (TeSys Deca)
- Device Short Name LAD9
- Product Compatibility LC1DT20 || LC1DT25 || LC1DT32 || LC1DT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LADT9R1V
- Zoro # G0653418
- UPC # 785901697589
- Country of Origin France
- Category Contactor Accessories
Details
Item | Contactor Kit Rev W/Interlock 32A |
Product Or Component Type | kits for changeover contactor |
Range | TeSys || Linergy |
Range Compatibility | TeSys (TeSys D) contactor || TeSys (TeSys Deca) |
Device Short Name | LAD9 |
Product Compatibility | LC1DT20 || LC1DT25 || LC1DT32 || LC1DT40 |
Poles Description | 4P |
Kit Composition | electrical and mechanical interlock || set of power connection |
Description
Contactor Kit Rev W/Interlock 32A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB81234CW2)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, DPST-N/O (RIB01P30-S)
- SEACHOICE Heat Shrink Butt Connectors, Blue, 25 Pack (60191)
- SCHNEIDER ELECTRIC D40A To D65A Rc 110240V Suppressor (LAD4RC3U)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- SCHNEIDER ELECTRIC Set of Connection, IEC (LA9G3761)
- SCHNEIDER ELECTRIC Contactor Lug Kit 150Amp 185 Amp Iec (DZ2FG6)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- YORK 24v 30A 3 pole Contactor (S1-5882872)
- Schneider Electric Contactor Accessories