Shop All Programmable Logic Controllers
Schneider Electric
Contactor Coil, IEC, 48-130V AC/DC
Mfr # LX1G4REHEA
Zoro # G310375154
product price: $345.99
/ea
Sold in multiples of 2 for $691.98
Free Shipping & Returns
$691.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 48-130V AC/DC
- Compatible with Series TeSys Giga
- Starter Style IEC
- Accessory Type Control Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LX1G4REHEA
- Zoro # G310375154
- UPC # 3606481946409
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Details
Item | Module |
Voltage | 48-130V AC/DC |
Compatible with Series | TeSys Giga |
Starter Style | IEC |
Accessory Type | Control Module |
Description
Module, Accessory Type Control Module, Starter Style IEC, NEMA Size Not Applicable, Voltage 48-130V AC/DC, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Black, 50ft (FP301-3/4-50'-BLACK-SPOOL)
- KEYENCE Adjsutable Sensor Swivel Mounting Bracket Kit (OP-87406)
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160EB)
- TEMPCO Magnet Thermocouple, Type J, Lead 72 In (TMW00018)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 24VDC (SR2B121BD)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2B201FU)
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output (TM241CEC24T)
- SCHNEIDER ELECTRIC Modular smart relay, Zelio Logic SR2 SR3, 26 IO, 12V DC, clock, display (SR3B261JD)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 7 Outputs, 100-240VAC (TM221ME16R)
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 32 Inputs (XPSMC32Z)
- SCHNEIDER ELECTRIC Analog isolated high level output module, Modicon X80, 2 outputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMO0210)
- Schneider Electric Programmable Logic Controllers