Shop All Programmable Logic Controllers
Schneider Electric
Contactor Coil, IEC, 48-130V AC/DC
Mfr # LX1G3TEHEN
Zoro # G310375130
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 48-130V AC/DC
- Starter Style IEC
- Accessory Type Control Module
- Compatible with Series TeSys Giga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LX1G3TEHEN
- Zoro # G310375130
- UPC # 3606481946348
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Details
Item | Module |
Voltage | 48-130V AC/DC |
Starter Style | IEC |
Accessory Type | Control Module |
Compatible with Series | TeSys Giga |
Description
Module, Accessory Type Control Module, Starter Style IEC, NEMA Size Not Applicable, Voltage 48-130V AC/DC, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slim interface plug-in relay, 6 A, 1 CO, , 60V DC Coil Volts, 1 C/O (RSL1AB4ND)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208G)
- PROSKIT Mini, Punchdown Tool (66 Type) (700-025)
- DAYTON Electrical Box, Junction Box, Brass (4RG47)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- SCHNEIDER ELECTRIC Controller, 100-240VAC (TM171ODM14R)
- SCHNEIDER ELECTRIC Modular smart relay, Zelio Logic SR2 SR3, 26 IO, 12V DC, clock, display (SR3B261JD)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 12 IO, 12V DC, clock, display (SR2B121JD)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 24VDC (SR2B121BD)
- PHOENIX CONTACT SOLID STATE RELAY MODULE, 10PK (PLC-OSC-24DC/48DC/100)
- Schneider Electric Programmable Logic Controllers