Shop All Programmable Logic Controllers
Schneider Electric
Contactor Coil, IEC, 48-130V AC/DC
Mfr # LX1G3SEHEN
Zoro # G910375127
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 48-130V AC/DC
- Accessory Type Control Module
- Compatible with Series TeSys Giga
- Starter Style IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LX1G3SEHEN
- Zoro # G910375127
- UPC # 3606481946324
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Details
Item | Module |
Voltage | 48-130V AC/DC |
Accessory Type | Control Module |
Compatible with Series | TeSys Giga |
Starter Style | IEC |
Description
Module, Accessory Type Control Module, Starter Style IEC, NEMA Size Not Applicable, Voltage 48-130V AC/DC, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 600 Amp Transfer Switch 120/240 1-Phase NEMA 3R (RTSC600A3)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (KLDR01.8)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic, smart relay discovery pack, 10 I/O, 100...240 V AC (SR3PACKFU)
- SCHNEIDER ELECTRIC Processor module M340, max 1024 discrete and 256 analog I/O, Modbus, Ethernet (BMXP342020)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- SCHNEIDER ELECTRIC Logic Controller, 100 to 240VAC (TM241CE24R)
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output (TM241CEC24T)
- OPTO 22 SNAP I/O DIGITAL OUTPUT MODULE (SNAP-ODC5SRC)
- Schneider Electric Programmable Logic Controls (PLC)