Shop All Programmable Logic Controllers
Schneider Electric
Contactor Coil, IEC, 48-130V AC/DC
Mfr # LX1G3REHEA
Zoro # G910375134
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 48-130V AC/DC
- Compatible with Series TeSys Giga
- Starter Style IEC
- Accessory Type Control Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LX1G3REHEA
- Zoro # G910375134
- UPC # 3606481946201
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Details
Item | Module |
Voltage | 48-130V AC/DC |
Compatible with Series | TeSys Giga |
Starter Style | IEC |
Accessory Type | Control Module |
Description
Module, Accessory Type Control Module, Starter Style IEC, NEMA Size Not Applicable, Voltage 48-130V AC/DC, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Infra Occ/Sensor (ODS10-IHW)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Blue One-Wrap Perforated Fastener Strap, 45 pk. (176040)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-1/2)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2A101FU)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 7 Outputs, 100-240VAC (TM221ME16R)
- SCHNEIDER ELECTRIC Analog isolated high level output module, Modicon X80, 2 outputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMO0210)
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 16 Inputs (XPSMC16Z)
- SCHNEIDER ELECTRIC Modular smart relay, Zelio Logic SR2 SR3, 26 IO, 12V DC, clock, display (SR3B261JD)
- MITSUBISHI Logic Module FX3U128MRESA (FX3U-128MR/ES-A)
- Schneider Electric Programmable Logic Controllers