Shop All Programmable Logic Controllers
Schneider Electric
Contactor Coil, IEC, 200-500V AC/DC
Mfr # LX1G4RLSEA
Zoro # G810375128
product price: $345.99
/ea
Sold in multiples of 2 for $691.98
Free Shipping & Returns
$691.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 200-500V AC/DC
- Accessory Type Control Module
- Starter Style IEC
- Compatible with Series TeSys Giga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LX1G4RLSEA
- Zoro # G810375128
- UPC # 3606481946416
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Details
Item | Module |
Voltage | 200-500V AC/DC |
Accessory Type | Control Module |
Starter Style | IEC |
Compatible with Series | TeSys Giga |
Description
Module, Accessory Type Control Module, Starter Style IEC, NEMA Size Not Applicable, Voltage 200-500V AC/DC, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.125in ID, Colors, 6in, PK28 (FP301-1/8-6"-ASSORTED-10-28 PC PKS)
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. (S60700CSHP)
- 3M One Hole Lug Compres Conct, 600 kcmil, PK6 (31068)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18277)
- SCHNEIDER ELECTRIC Logic Controller, 100 to 240VAC (TM241CE24R)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, Without Display (SR2D101FU)
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output (TM241CEC24T)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 12 IO, 12V DC, clock, display (SR2B121JD)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B262BD)
- DIVERSIFIED Alternating Controllers (ARM-2003)
- Schneider Electric Programmable Logic Controllers