Shop All Programmable Logic Controllers
Schneider Electric
Contactor Coil, IEC, 200-500V AC/DC
Mfr # LX1G4QLSEA
Zoro # G010375157
product price: $345.99
/ea
Sold in multiples of 2 for $691.98
Free Shipping & Returns
$691.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 200-500V AC/DC
- Starter Style IEC
- Compatible with Series TeSys Giga
- Accessory Type Control Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LX1G4QLSEA
- Zoro # G010375157
- UPC # 3606481946386
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Details
Item | Module |
Voltage | 200-500V AC/DC |
Starter Style | IEC |
Compatible with Series | TeSys Giga |
Accessory Type | Control Module |
Description
Module, Accessory Type Control Module, Starter Style IEC, NEMA Size Not Applicable, Voltage 200-500V AC/DC, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, SS, PK25 (SS-564-L)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ77)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U013)
- EATON B-LINE J-Hook, 1/2In Flange, 4In Max Cap (BCH64-C2)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, Without Display (SR2D101BD)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR3B261B)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- SIEMENS Control Unit (6AU1425-2AD00-0AA0)
- Schneider Electric Programmable Logic Controls (PLC)