Shop All Programmable Logic Controllers
Schneider Electric
Contactor Coil, IEC, 200-500V AC/DC
Mfr # LX1G3TLSEA
Zoro # G310375147
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 200-500V AC/DC
- Starter Style IEC
- Compatible with Series TeSys Giga
- Accessory Type Control Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LX1G3TLSEA
- Zoro # G310375147
- UPC # 3606481946270
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Details
Item | Module |
Voltage | 200-500V AC/DC |
Starter Style | IEC |
Compatible with Series | TeSys Giga |
Accessory Type | Control Module |
Description
Module, Accessory Type Control Module, Starter Style IEC, NEMA Size Not Applicable, Voltage 200-500V AC/DC, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Pink, PVC Insulation (411020511)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB013P)
- EATON Cutler-Hammer Thermal Unit, 6.84 to 7.45A (FH36)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2B201FU)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- SCHNEIDER ELECTRIC Logic Controller, 0.5A, 7 Outputs, 24VDC (TM221CE16T)
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC (TM171OD22R)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR3B261B)
- MURR ELEKTRONIK PASSIVE-DI0° PLASTIC, 8XM12, 5POL, PLUG. TERM., Without cap (27106)
- Schneider Electric Programmable Logic Controls (PLC)