Shop All Programmable Logic Controllers
Schneider Electric
Contactor Coil, IEC, 200-500V AC/DC
Mfr # LX1G3SLSEA
Zoro # G810375142
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 200-500V AC/DC
- Compatible with Series TeSys Giga
- Starter Style IEC
- Accessory Type Control Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LX1G3SLSEA
- Zoro # G810375142
- UPC # 3606481946249
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Details
Item | Module |
Voltage | 200-500V AC/DC |
Compatible with Series | TeSys Giga |
Starter Style | IEC |
Accessory Type | Control Module |
Description
Module, Accessory Type Control Module, Starter Style IEC, NEMA Size Not Applicable, Voltage 200-500V AC/DC, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Natural Wire Tie, 50 Lb Tensile 100/Pk, 14" (KTI76140)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EEX)
- FLEX-STRUT Channel Nut, 1/4" (FS-1/4NS E/G)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic, smart relay discovery pack, 10 I/O, 100...240 V AC (SR3PACKFU)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B101BD)
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 16 Inputs (XPSMC16Z)
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B262BD)
- ADVANTECH 18-Ch Isolated Di/O Module (ADAM-6050-D)
- Schneider Electric Programmable Logic Controllers